Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Phillips, #3, PK10
Mfr # 1838495
Zoro # G4929881
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1838495
- Zoro # G4929881
- UPC # 673765179337
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3 in |
Overall Length | 3" |
Point Size | #3 |
Shank Size | 1/4" |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Finish | black oxide |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 3 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3080 HSS Straight Shank Chucking Reamer (DWRR.3080)
- SPEC OPS Flat Pry Bar, 21-IN (SPEC-D21BAR)
- SNOW JOE EcoSharp LITE Lithium-Ion Battery (24VBAT-LTE)
- KNIPEX 330mm L 1-5/8" Cap. Pipe Wrench, S Shape, Fast Adjust (83 60 010)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH2)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2 (IWAF32DETX252)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- VEGA Hex 2.5Mm Insert Bit x 1 (125H025A)
- Irwin Screwdrivers and Nutdrivers