Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, 1/4", Phillips, #2, PK20 (Discontinued)
Mfr # 1837377
Zoro # G4930904
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1837377
- Zoro # G4930904
- UPC # 673765093473
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
Finish | black oxide |
SAE or Metric | SAE |
Material | Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.