Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Hex, 5mm
Mfr # 1899817
Zoro # G7440781
product price: $0.69
/ea
Not eligible for select promotions
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 5.0mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1899817
- Zoro # G7440781
- UPC # 425269292810
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5.0mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | 5mm |
Shank Size | 1/4" |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | Metric |
Finish | black oxide |
Impact Rated | Yes |
Material | Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size 5.0mm, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Hex, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- IGAGING Wheel Marking & Depth Gauge 3-in-1 - 34-711 (34-711)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- IRWIN BIT INSTALLER 5/8""X18""L (1890713)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- IRWIN DRL BIT 1/16X12L AIRCRFT (62104ZR)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQ23)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36214)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- Irwin Screwdrivers and Nutdrivers