Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, 1/4", Hex, 5/32" (Discontinued)
Mfr # 1899820
Zoro # G7440912
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1899820
- Zoro # G7440912
- UPC # 425269293114
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 5/32" |
Details
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | black oxide |
Material | Steel |
Description
When you need to drive screws, the Irwin 1899820 Insert Bit is a handy tool. The hex shank allows it to fit into any drill or screwdriver with a 1/4" capacity. Made of S2 steel, this insert bit has a black oxide finish for added durability and rust resistance. The insert bit's fastening tool tip size is 5/32 in., while its overall length is 1 in. Its hex shank fits into any drill or screwdriver with a 1/4" capacity. The fastening tool material ensures that the driver will last through countless uses without snapping off or stripping out screws. This high quality Irwin 1899820 Insert Bit will provide you with years of reliable service as you work on your projects around the house and garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.