Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, 1/4", Hex, 2mm (Discontinued)
Mfr # 1899871
Zoro # G7442084
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 2.0mm
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1899871
- Zoro # G7442084
- UPC # 425269298232
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.0mm |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | 2mm |
Overall Length | 2" |
Details
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Impact Rated | Yes |
SAE or Metric | Metric |
Finish | black oxide |
Material | Steel |
Description
This Irwin 1899871 Power Bit is the perfect tool for driving screws into tight spaces. It has a hex shank that fits well in your hand and allows you to get the job done quickly. The black oxide finish protects against corrosion, while its S2 steel construction ensures strength and durability. With a 2mm fastening tool tip size, this power bit has an overall bit length of 2 in. You can use it with a drill or driver for added convenience and ease of use. It also features a hex shank that measures 1/4" in size. The Irwin 1899871 Insert Bit is easy to handle and provides optimal performance when working on any project around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.