Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, 1/4", Hex, 2mm (Discontinued)
Mfr # 1899811
Zoro # G7440754
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 2.0mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1899811
- Zoro # G7440754
- UPC # 425269292292
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.0mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | 2mm |
Overall Length | 1" |
Bit Length | 1" |
Details
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
SAE or Metric | Metric |
Finish | black oxide |
Material | Steel |
Description
This Irwin 1899811 Insert Bit is a reliable tool for a variety of jobs. The hex shank allows you to use it with a ratchet or wrench, and the black oxide finish helps protect against corrosion. This bit has an overall length of 1 in., making it ideal for working in tight spaces. Made from S2 steel, this insert bit is durable and can withstand heavy use. With a hex shank size of 1/4", this bit fits most standard sockets and wrenches. It also features a 2mm point size and a hex shank style. You will want to have the Irwin 1899811 Insert Bit on hand when working with your tools as it is the perfect accessory for fastening applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.