Shop All Tap Sets
Irwin Industrial Tools
41 Pc. Metric Tap & Hex Die Set
Mfr # 26317
Zoro # G108663012
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3 to M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin Industrial Tools
- MFR # 26317
- Zoro # G108663012
- UPC # 42526263170
- Country of Origin Brazil
- Category Tap Sets
Dimensions
Tap Thread Size | M3 to M12 |
Description
IRWIN Industrial Tools sets the standard for delivering quality every step of the way in your threading applications. 41-pc set in plastic case includes the following items: Metric Plug Tap and 5/8 Hexagon Dies in sizes: 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, 5mm - 0.80, 5mm - 0.90, 6mm - 1.00. Metric Plug Tap and 1 Hexagon Dies in sizes: 7mm - 1.00, 8mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25, 10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75. Pipe Thread Plug Tap and 1 Hexagon Dies in sizes: 1/8 - 28 BSP. Threading Tools: Adjustable Die Stock - 1 Dies, Plain Die Stock - 5/8 Hexagon Dies, Adj. Handle Tap Wrench - Taps No. 0 to 1/4, Two-in-One Tap Wrench - taps 1/4 to 1/2, 16 Leaf Metric Thread Pitch Gauge, Empty Plastic Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Auger Bits, 1 1/4in Bit Size, Length 7.5in (49920)
- MILWAUKEE TOOL Milwaukee Master Set - Magnetic (MLBXCM78)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- SUNEX Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter (4300)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/2-6, H4 Limit (14648)
- GREENFIELD THREADING Tap Set, 7/8"-14, Bottoming, Plug, Taper, 4 Flutes, UNF (174542)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap 3 Piece Tap Sets (5504389)
- MILWAUKEE TOOL Tap and Die Set (49-22-5603)
- Irwin Industrial Tools Taps