Shop All Bolt & Screw Extractor Sets
Irwin
Impact Screw Extract 3Pc
Mfr # 1876224
Zoro # G7799319
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DE-1 Screw Extractor, DE-2 Screw Extractor, DE-3 Screw Extractor
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1876224
- Zoro # G7799319
- UPC # 42526916557
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Details
Item | Extractor |
Includes | DE-1 Screw Extractor, DE-2 Screw Extractor, DE-3 Screw Extractor |
SAE or Metric | SAE |
Description
DoubleLok Technology ensures both ends of bit lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 19mm Hex 75mm 3/4 Sq. Drive (6012M.75-19)
- BON TOOL Bon 11-381 Level, Bon Brass Bound, 48" W/Hand Holes (11-381)
- TECHNIKS Double Angle Collet, DA300, 1/8 in. (01630-1/8)
- BUCKET BOSS Bag/Tote, Tool Bag, White, Canvas, 1 Pockets (25100)
- IRWIN 5/16IN POWERGRIP Screw / Bolt Extractor (394102A)
- IRWIN 9/32IN, Hex Head Multi-Spline Extractor (53206)
- IRWIN Bolt Extractor, 1/4in., BO (1859101)
- IRWIN Spiral Extractor & Drill Bit Set, Metal Index Case, 10-Piece (11119)
- IRWIN Screw/Bolt Remover 7Pc (394100)
- IRWIN EXTRACTOR HEX MULTI SPLINE 9/32" (HN53206)
- SEGOMO TOOLS 5 Piece Metric Lug Nut & Bolt Extractor Socket Set17mm - (M08008)
- Irwin Bolt & Screw Extractor Sets