Shop All Power Screwdriver Bits
Irwin
Impact Driver Bits, 1/4" Hex, PK10
Mfr # IWAF32PH3B10
Zoro # G302492654
product price: $11.85
/pk 10, $1.19/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 2 in
- Bit Style Phillips
- Impact Rated Yes
- Fastening Tool Tip Size #3
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32PH3B10
- Zoro # G302492654
- UPC # 673765096061
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Details
Item | Impact Driver Bits |
Bit Style | Phillips |
Impact Rated | Yes |
Shank Style | Hex |
Finish | Black Oxide |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
Application - Tools | Power |
Fastening Tool Item | Power Bit |
Description
Impact Driver Bits, Application - Tools Power, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Impact Rated Yes, Finish Black Oxide, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Seat (402-303)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TEKTON 9-Tool Combination Wrench Holder (Black) (79345)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5310M)
- IRWIN 30 Pc. Screwdriver Bit Set-Fastener Drive Tool Set (IWAF1230)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32SQ2B10)
- IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit (11117)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- IRWIN Insert Bit, 6" L Overall Bit, PK5 (IWAF26TX27B5)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 9/32" Power Bits (25PK) (48-32-4159)
- Irwin Power Fastening Tools