Shop All Screwdriver Bits
Irwin
Impact Bit Phillips #3 Square
Mfr # IWAF32SQ32
Zoro # G902647577
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Width 1.9 in
- Application SET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32SQ32
- Zoro # G902647577
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 4.8 in |
Width | 1.9 in |
Details
Application | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch 100mm Brass CALIPER Sliding Vernier Ruler Gauge Gem Tool Bead Measuring Inch (19208)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- KLEIN TOOLS Li-Ion Battery (29026)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- IRWIN BIT DRILL5/16""12AIRCRAFT (62120)
- IRWIN Impact Drv Bit Dble 5Pc (1903520)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEPH32)
- IRWIN Skt Adptr, Steel, 1/4 in, 3/8 in (IWAF26238)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- Irwin Screwdriver Bits