Shop All Drill Bit Sets
Irwin
HSS Step Drill Bit Set 1/8-3/4", 3 pc.
Mfr # 15502
Zoro # G1791291
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Flutes 1
- Size Range 1/4 in to 3/4 in, 1/8 in to 1/2 in, 3/16 in to 1/2 in
- Shank Type Hex
- Step Thickness 1/32 in, 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 15502
- Zoro # G1791291
- UPC # 038548155029
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 1/4 in to 3/4 in, 1/8 in to 1/2 in, 3/16 in to 1/2 in |
Shank Size | 1/4 in, 3/8 in |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Hole Sizes | 28 |
Bit Length | 2-3/4", 3-1/8" |
Overall Length | 2 1/2 in, 3 3/16 in, 3 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Shank Hex Size | 1/4 in |
Minimum Hole Size | 1/8 in |
Number Hole Sizes | 17 |
Maximum Hole Size | 3/4 in |
Shank Diameter | 3/8 in |
Description
Step Drill Bit Set, High Speed Steel, TiN, 1/4 in to 3/4 in, 1/8 in to 1/2 in, 3/16 in to 1/2 in Size Range, Straight with Three Flats, Number of Drill Bits 3, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A4X40)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22755OSB156R)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5.00mm (45283)
- IRWIN HSS Cobalt Alloy Steel Step Drill Bit Set, 3-Piece, #1, #2 & #3 (10502cb)
- IRWIN Woodboring 3pc Bit Set (3041003)
- IRWIN Step Drill Bit Set, Bright Finish, High Speed Steel, Black Oxide, 3-Piece (10502ZR)
- IRWIN GAUGE DRILL 1/16 TO 1/2"" (12092)
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating (318015)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- CLEVELAND 26PC 118° General-Purpose Screw Machine Length Drill Set Cleveland 2120 Bright HSS RHS/RHC A-Z (C01332)
- Irwin Drill Bits