Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 9 Sizes, 1/4-3/4", Shank Type: Hex
Mfr # 15103
Zoro # G1055214
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 1
- Size Range 1/4 in to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 15103
- Zoro # G1055214
- UPC # 038548151038
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 3/4 in |
Shank Size | 3/8 in |
Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Hole Sizes | 9 |
Overall Length | 2 1/2 in |
Bit Length | 2-3/4" |
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Maximum Hole Size | 3/4 in |
Maximum Drilling Depth | 1/8 in |
Shank Diameter | 3/8 in |
Minimum Hole Size | 1/4 in |
Number Hole Sizes | 9 |
Description
Step Drill Bit, High Speed Steel, TiN, 1/4 in to 3/4 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 1/2 in Overall Length, Maximum Drilling Depth 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 44.9" L x 25.32" W x 16-1/2" D (1780-000-110)
- PALADIN TOOLS Die 22-8 Awg Non-Insul. Blister (PA2031)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #4 (VGPUN4)
- IRWIN 316x12 Step Drill (10232)
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm, Finish: Bright (11104)
- IRWIN DRILL BIT 1 STEP 13 HOLE SIZES 132 INCREMENTS (VGP10231)
- IRWIN Bit Drill #20 Unibit (10220)
- IRWIN Step Drill Bit, 13 Hole Sizes, 1/8 in to 1/2 in, 1/32 in Step Increments, Black Oxide Finish (UNIBIT 1)
- MILWAUKEE TOOL 4MM-12MM Step Bit, 9 Hole (48-89-9301)
- Irwin Drill Bits