Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 7/8in.
Mfr # 10311ZR
Zoro # G2275835
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10311ZR
- Zoro # G2275835
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in |
Shank Size | 3/8 in |
Sizes Included | 7/8" |
Number of Hole Sizes | 1 |
Overall Length | 1 13/16 in |
Drill Bit Sizes Included | 7/8 in |
Bit Length | 2" |
Minimum Hole Size | 7/8 in |
Shank Diameter | 3/8 in |
Maximum Hole Size | 7/8 in |
Number Hole Sizes | 1 |
Shank Hex Size | 1/4 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 7/8 in Size Range, Hex, 1/4 in Shank Hex Size, 3/8 in Shank Diameter, 1 13/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #00-90 UNS HSS Plug Tap and #62 HSS Drill Bit Kit (POUFS00-90)
- DEWALT Adapter, Blk/Ylw, Plastic, 21" L, 13-1/2" W (DWST08017)
- VEGA Phillips Tamper #2 Insert Bit (125TP2A)
- DAVIES Round Grip Clamp Knob, 5/16-18 Thread Size, 1.00"L (2965KD)
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- IRWIN Unibit High Speed Stl Frctnl Step Drill, 9/16", 1" (VGPUN20)
- IRWIN 316x78 Step Drill (10234)
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- IRWIN Unibit Cobalt Step Drill, #4 (VGP10234CB)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- IRWIN STEP DRL #2 3/16""-1/2"" (10232)
- Irwin Drill Bits