Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 7 Sizes, 6mm to 18mm
Mfr # 11103
Zoro # G4938376
original price:
$66.19
23% off
new price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 6 mm to 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 11103
- Zoro # G4938376
- UPC # 038548111032
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 6 mm to 18 mm |
Shank Size | 3/8 in |
Sizes Included | 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm |
Number of Hole Sizes | 7 |
Bit Length | 2-9/16" |
Drill Bit Sizes Included | 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm |
Overall Length | 2 1/2 in |
Maximum Drilling Depth | 3.5 mm |
Maximum Hole Size | 18 mm |
Shank Diameter | 3/8 in |
Minimum Hole Size | 6 mm |
Number Hole Sizes | 7 |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 6 mm to 18 mm Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 1/2 in Overall Length, Maximum Drilling Depth 3.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece Metric L-Shape Hex Key Set, 13613 (13613)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (S7 Steel) (SP 877-323U)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SCPF)
- WARNER Sanding Block Hand Sander, PK10 (34436)
- IRWIN Brad Drill Bits (49618)
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #4 (VGPUN4)
- IRWIN Irwin Unibit 585-10502 3 Pc. Unibit Step Drill (585-10502)
- IRWIN Step Drill Bit, 10 Hole Sz (10221)
- IRWIN Bit Drill #20 Unibit (10220)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- UNIBOR 5/8in - 3/4in Weldon Shank Step Drill 3 DIAS. (19X5/8E3)
- Irwin Drill Bits