Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 6 Sizes, 3/16-1/2"
Mfr # 15102
Zoro # G3049304
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 1
- Size Range 3/16 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 15102
- Zoro # G3049304
- UPC # 038548151021
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 1/2 in |
Shank Size | 1/4 in |
Sizes Included | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" |
Number of Hole Sizes | 6 |
Bit Length | 3-1/8" |
Overall Length | 2 11/16 in, 2 7/8 in, 3 3/16 in, 3 1/4 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 3/8 in |
Maximum Hole Size | 1 3/8 in |
Minimum Hole Size | 1/8 in |
Number Hole Sizes | 27 |
Maximum Drilling Depth | 1/8 in, 5/16 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 3/16 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Hex Size, 3/8 in Shank Diameter, 2 11/16 in, 2 7/8 in, 3 3/16 in, 3 1/4 in Overall Length, Maximum Drilling Depth 1/8 in, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL HL 2020 E Professional Heat Gun (110025597)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- IRWIN Step Drill Bit, 10 Hole Sz (10221)
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- IRWIN Titanium Frctnl Self Starting Unibit Step Drill, 3/16", 7/8" (VGPUN4T)
- IRWIN 316x12 Step Drill (10232)
- IRWIN Irwin Unibit 585-10233 Unibit-3 1-4 Inch-3-4 Inch Stepdrill (585-10233)
- IRWIN Step Drill Bit, 13 Hole Sizes, 1/8 in to 1/2 in, 1/32 in Step Increments, Black Oxide Finish (UNIBIT 1)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- Irwin Step Drill Bits