Shop All Step Drill Bits
This Product is Discontinued
Irwin
HSS Step Drill Bit 5 Sizes, 4mm to 12mm (Discontinued)
Mfr # 11102
Zoro # G4938385
This Product is Discontinued
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 4 mm to 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 11102
- Zoro # G4938385
- UPC # 038548111025
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 4 mm to 12 mm |
Shank Size | 1/4 in |
Sizes Included | 4mm, 6mm, 8mm, 10mm, 12mm |
Number of Hole Sizes | 5 |
Bit Length | 3-5/32" |
Drill Bit Sizes Included | 4 mm, 6 mm, 8 mm, 10 mm, 12 mm |
Overall Length | 3 1/4 in |
Maximum Drilling Depth | 5/16 in |
Maximum Hole Size | 12 mm |
Minimum Hole Size | 4 mm |
Number Hole Sizes | 5 |
Shank Hex Size | 1/4 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 4 mm to 12 mm Size Range, Hex, 1/4 in Shank Hex Size, 3 1/4 in Overall Length, Maximum Drilling Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.