Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 13 Sizes, 1/8-1/2"
Mfr # 15101ZR
Zoro # G2164294
original price:
$35.29
12% off
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 1
- Size Range 1/8 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 15101ZR
- Zoro # G2164294
- UPC # 038548151014
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1/2 in |
Shank Size | 1/4 in |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Number of Hole Sizes | 13 |
Overall Length | 3 3/16 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
Bit Length | 3-1/8" |
Minimum Hole Size | 1/8 in |
Maximum Hole Size | 1/2 in |
Shank Hex Size | 1/4 in |
Number Hole Sizes | 13 |
Maximum Drilling Depth | 1/8 in |
Description
Step Drill Bit, High Speed Steel, TiN, 1/8 in to 1/2 in Size Range, Hex, 1/4 in Shank Hex Size, 3 3/16 in Overall Length, Maximum Drilling Depth 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-001 (34-001)
- XCELITE 5/16" 8" Round (R5168N)
- MITYVAC Vacuum Line Caps (MITMVA6004)
- GREENLEE 168Q Pulling Grip, 100 lb Max Pull Load (TRV647984)
- IRWIN Brad Drill Bits (49613)
- IRWIN Dbl End High Speed Stl Frctnl Drill Bit, 1/8", 12Pk (HAN60608)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- IRWIN Brad Drill Bits (49618)
- IRWIN Irwin Unibit 585-10502 3 Pc. Unibit Step Drill (585-10502)
- IRWIN Irwin Unibit 585-10220 Unibit-20 9-16 Inch-1 Inch Stepdrill (585-10220)
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- Irwin Step Drill Bits