Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 10 Sizes, 4mm to 22mm
Mfr # 16104
Zoro # G4938421
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 1
- Size Range 4 mm to 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 16104
- Zoro # G4938421
- UPC # 038548161044
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 4 mm to 22 mm |
Shank Size | 3/8 in |
Sizes Included | 4mm, 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm |
Number of Hole Sizes | 10 |
Overall Length | 2 15/16 in |
Drill Bit Sizes Included | 4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm |
Bit Length | 2-7/8" |
Minimum Hole Size | 4 mm |
Maximum Hole Size | 22 mm |
Number Hole Sizes | 10 |
Maximum Drilling Depth | 3.5 mm |
Shank Diameter | 3/8 in |
Shank Hex Size | 1/4 in |
Description
Step Drill Bit, High Speed Steel, TiN, 4 mm to 22 mm Size Range, Hex, 1/4 in Shank Hex Size, 3/8 in Shank Diameter, 2 15/16 in Overall Length, Maximum Drilling Depth 3.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mini Saw Blade, 6 In, 32TPI, PK10 (5WFW8)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747791)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Chrome (J5256)
- IRWIN Brad Drill Bits (49617)
- IRWIN Step Drill Bit, 9 Hole Sizes, 1/4 in to 3/4 in, 1/16 Step Increments, Hex Shank, Cobalt Alloy Steel (10233cb)
- IRWIN Bit Drill #4 Unibit (10234)
- IRWIN Irwin Unibit 585-10233 Unibit-3 1-4 Inch-3-4 Inch Stepdrill (585-10233)
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #3 (VGPUN3)
- IRWIN 316x78 Step Drill (10234)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- Irwin Drill Bits