Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 1 Size, 7/8 In w/Steps
Mfr # UNIBIT 11
Zoro # G0771023
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # UNIBIT 11
- Zoro # G0771023
- UPC # 038548103112
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in |
Shank Size | 3/8 in |
Sizes Included | 7/8" |
Number of Hole Sizes | 1 |
Overall Length | 1 13/16 in |
Drill Bit Sizes Included | 7/8 in |
Bit Length | 2-19/32" |
Maximum Hole Size | 7/8 in |
Minimum Hole Size | 7/8 in |
Shank Diameter | 3/8 in |
Number Hole Sizes | 1 |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 7/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 1 13/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 20 125 1DP Elite-Cut Refract (590043901)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 6 mm-12 Point (JSCVM06T)
- IRWIN HSS Step Drill Bit 12 Sizes, 3/16-7/8" (15104)
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- IRWIN Dbl End High Speed Stl Frctnl Drill Bit, 1/8", 12Pk (HAN60608)
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm (16104)
- IRWIN HSS Step Drill Bit 6 Sizes, 3/16-1/2" (15102)
- IRWIN Bit Drill #3 Unibit (10233)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- Irwin Step Drill Bits