Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 1 Size, 1/2" w/Steps
Mfr # UNIBIT 10
Zoro # G2991344
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # UNIBIT 10
- Zoro # G2991344
- UPC # 038548103105
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/2 in |
Shank Size | 1/4 in |
Sizes Included | 1/2" |
Number of Hole Sizes | 1 |
Bit Length | 1-3/4" |
Overall Length | 1 5/8 in |
Drill Bit Sizes Included | 1/2 in |
Number Hole Sizes | 1 |
Shank Hex Size | 1/4 in |
Maximum Hole Size | 1/2 in |
Minimum Hole Size | 1/2 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 1/2 in Size Range, Hex, 1/4 in Shank Hex Size, 1 5/8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 22-Blade go no-go gauge set with 45° tips (000N)
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 2" (HML.2-1/2)
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 6-Piece (48-89-9224)
- IRWIN Unibit Colbalt Step Drill, #1 (VGP10231CB)
- IRWIN Unibit High Speed Stl Frctnl Step Drill, 9/16", 1" (VGPUN20)
- IRWIN DRILL BIT 1 STEP 13 HOLE SIZES 132 INCREMENTS (VGP10231)
- IRWIN Irwin Unibit 585-10220 Unibit-20 9-16 Inch-1 Inch Stepdrill (585-10220)
- IRWIN Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8 (10239cb)
- IRWIN Step Drill Bit, 8 Hole Sizes, 9/16 in to 1 in, 1/16 in Step Increments, High Speed Steel, Hex Shank (UNIBIT 20)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #3 3/16 - 3/4" (48-89-9243)
- Irwin Drill Bits