Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 1 Size, 1-1/8 w/Steps
Mfr # UNIBIT 13
Zoro # G0606304
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # UNIBIT 13
- Zoro # G0606304
- UPC # 038548103136
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1-1/8 in |
Shank Size | 7/16 in |
Sizes Included | 1-1/8" |
Number of Hole Sizes | 1 |
Drill Bit Sizes Included | 1 1/8 in |
Overall Length | 2 13/16 in |
Bit Length | 2-7/8" |
Number Hole Sizes | 1 |
Shank Diameter | 3/8 in |
Maximum Hole Size | 1 1/8 in |
Minimum Hole Size | 1 1/8 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 1-1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 13/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- BOSCH Rebar Cutter Masonry Drill Bit 5/8" x 18"L, Straight (RCSS2106)
- KLEIN TOOLS Long Nose Locking Pliers, 6-inch (38611)
- GREY PNEUMATIC 1"DR 6PC HEX (9196MH)
- IRWIN Bit Drill #1 Unibit (10231)
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- IRWIN Unibit High Speed Stl Frctnl Step Drill, 9/16", 1" (VGPUN20)
- IRWIN Brad Drill Bits (49618)
- IRWIN HSS Step Drill Bit 1 Size, 1/2" w/Steps (UNIBIT 10)
- IRWIN Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8 (10239cb)
- STECK MANUFACTURING The Pro Step (STC20350)
- Irwin Drill Bits