Shop All Hole Saw Arbors
Irwin
Hole Saw Arbor, 2L, T2
Mfr # 1779801
Zoro # G802675298
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 12.7 mm
- Shank Shape Solid Hex
- Fits Hole Saw Dia. 1-1/4 in to 6 in
- Shank Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1779801
- Zoro # G802675298
- UPC # 885363000000
- Country of Origin Unknown
- Category Hole Saw Arbors
Dimensions
Shank Size | 12.7 mm |
Fits Hole Saw Dia. | 1-1/4 in to 6 in |
Shank Length | 1/2 in |
Details
Item | Hole Saw Arbor |
Shank Shape | Solid Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Nail Set, 5" L, Red, White & Blue, 3 Pcs (76)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR6)
- POWERMATIC Mobile Base Pm Model 14 Band Saw (2042377)
- IRWIN Lenox 12 in. L Hole Saw Extension 1.3 in. 0.6 in. Hex 1 pc (3084712X)
- STARRETT Kwik Change Arbor Kit, w/Hole Saws - SDS (A6-11)
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor (05828)
- STARRETT Kwik Change Arbor Kit, w/ Hole Saws - Hex (A6-8)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- WESTWARD Arbor, Carbon Steel (29VU98)
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill (600637P)
- Irwin Hole Saws & Cutters