Shop All Hole Saws
Irwin
Hole Saw, 4", Long Lasting Bi-Metal Construction
Mfr # LEX30064
Zoro # G7788315
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Saw Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK RETAINING RING PLIER 8"" (927)
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 48"x5" (CC824B)
- KD TOOLS Drilling Hammer (82255)
- IRWIN Quick Grip Handi-Clamp, 1-1/2" (59100CD)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN 5" Bi-Metal Hole Saw, Primary Saw Application: Steel (373500BX)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- Irwin Hole Saws & Cutters