Shop All Hole Saws
Irwin
Hole Saw, 4-1/8 in. Long Lasting Bi-Metal Construction
Mfr # 3006666L
Zoro # G102651084
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design 2L, 3L, 6L or 7L (Included)
- Teeth per Inch 4; 5
- Saw Dia. 4-1/8 in
- Material Bi-Metal
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 4-1/8 in |
Width | 1/2 in |
Details
Arbor Design | 2L, 3L, 6L or 7L (Included) |
Teeth per Inch | 4; 5 |
Material | Bi-Metal |
Thickness | 0.05 in |
Gauge | 0.025 |
Standard Arbor | 2L, 3L, 6L or 7L |
Tooth Pattern | Wavy |
Bit Type | Deep |
Snap-Back Arbor | 2L, 6L |
Pipe Entrance | 85.7 mm |
Tooth Form | STD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3/32 Power Bit x 2 (150H0664A)
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- SUNEX 16 Speed Floor UL/CSA Drill Press (5000A)
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- IRWIN Lenox Speed Slot 4-3/4 in. Bi-Metal Hole Saw 1 pc (3007676L)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3In (600034CF)
- Irwin Hole Saws