Shop All Hole Saws
Irwin
Hole Saw, 3-1/2 in. Long Lasting Bi-Metal Construction
Mfr # 3005656L
Zoro # G102650704
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design 2L, 3L, 6L or 7L (Included)
- Teeth per Inch 4; 5
- Saw Dia. 3-1/8 in
- Material Bi-Metal
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 3-1/8 in |
Width | 1/2 in |
Details
Arbor Design | 2L, 3L, 6L or 7L (Included) |
Teeth per Inch | 4; 5 |
Material | Bi-Metal |
Thickness | 0.05 in |
Bit Type | Deep |
Gauge | 0.025 |
Standard Arbor | 2L, 3L, 6L or 7L |
Tooth Form | STD |
Tooth Pattern | Wavy |
Snap-Back Arbor | 2L, 6L |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (71453)
- GREENLEE 12 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (7236)
- EAZYPOWER Insert Bit, No. 4mm, 1/4" Hex (19850)
- STARRETT Adaptor (196R)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN Hole Saw, 1-1/2 in. Long Lasting Bi-Metal Construction (3002424L)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- BOSCH Hole Saws, 1 3/8" dia., Shank Size 1/4 (HBT136)
- Irwin Hole Saws & Cutters