Shop All Hole Saws
Irwin
Hole Saw, 1-5/8 in. Long Lasting Bi-Metal Construction
Mfr # 3002626L
Zoro # G302650627
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design 2L, 3L, 6L or 7L (Included)
- Teeth per Inch 4; 5
- Saw Dia. 1-5/8 in
- Material Bi-Metal
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-5/8 in |
Width | 1/2 in |
Details
Arbor Design | 2L, 3L, 6L or 7L (Included) |
Teeth per Inch | 4; 5 |
Material | Bi-Metal |
Thickness | 0.05 in |
Tooth Form | Hook |
Tooth Pattern | Raker |
Snap-Back Arbor | 2L, 6L |
Bit Type | Deep |
Standard Arbor | 2L, 3L, 6L or 7L |
Gauge | 0.032 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP HAAS CAT40 Coolant Thru Pull Stud 5/8-11 PS-31514 45 Degree (3900-5529)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- DEWALT 13/32" PILOT POINT(R) drill bit (DW1926)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN Hole Saw, 3 in. Long Lasting Bi-Metal Construction (3004848L)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN Hole Saw, 1-1/2 in. Long Lasting Bi-Metal Construction (3002424L)
- DIABLO 1-1/8" Carbide Tipped Hole Saw (DHS1125CT)
- Irwin Hole Saws