Shop All Punch & Chisel Sets
Irwin
High Impact Chisel Set, 5 Pieces
Mfr # 1819363
Zoro # G4625792
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features Extra Large Strike Cap Withstands Repetitive Hammer Strikes and can be Hit From Multiple Angles, Fully Forged Steel Core for Unbeatable Strength and Durability, Split Proof Acetate Handle for Reinforced Toughness
- Length 3 in, 3-1/8 in, 3-3/8 in, 3-5/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1819363
- Zoro # G4625792
- UPC # 038548998336
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 3 in, 3-1/8 in, 3-3/8 in, 3-5/8 in |
Sizes Included | 1 in, 1-1/4 in, 1/2 in, 1/4 in, 3/4 in |
Overall Length | 3 1/4 in, 3 1/2 in, 3 3/4 in |
Tip Size | 1/4 in, 1/2 in, 3/4 in, 1 1/4 in, 2 in |
Blade Width | 1/4 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in |
Description
Chisel Set, Set Type Chisel Set, Types Included Wood Chisel, Number of Pieces 5, Blade Tip Shape Straight, Blade Width 1/4 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, Includes Handle Yes, Chisel Type High Impact Chisel, Handle Material Plastic, Includes Handguard No, Material Applications Wood, Overall Length 3 1/4 in, 3 1/2 in, 3 3/4 in, Includes 1 in, 1 1/4 in, 1/2 in, 1/4 in, 3/4 in, Tip Size 1/4 in, 1/2 in, 3/4 in, 1 1/4 in, 2 in, Material Steel, Measurement Type SAE, Container Type Wallet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- OSG Spiral Point Tap, Plug, 3 (1232200)
- CRESCENT LUFKIN TAPE MEASURE LS 1""X16' (L916)
- IRWIN Chisel Set, 3 Pieces, 1/2, 3/4, 1 In. (1768781)
- IRWIN High Impact Chisel Set, 3 Pieces (1819362)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- MAYHEW PUNCHCHISEL SET 19PC (MAY61019)
- MAYHEW 3/16 Center Punch/ 5/32 Prick Punch (17354)
- MAYHEW Pneumatic Pilot Punch 7/16" (31953)
- WILDE TOOL PUNCH CHISEL SET 12 PIECE (K12.NP/VR)
- Irwin Cutting and Shaping Tools