Shop All Punch & Chisel Sets
Irwin
High Impact Chisel Set, 3 Pieces
Mfr # 1819362
Zoro # G4593233
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Features Extra Large Strike Cap Withstands Repetitive Hammer Strikes and can be Hit From Multiple Angles, Fully Forged Steel Core for Unbeatable Strength and Durability, Split Proof Acetate Handle for Reinforced Toughness
- Length 3-1/8 in, 3-3/8 in, 3-5/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1819362
- Zoro # G4593233
- UPC # 038548998329
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 3-1/8 in, 3-3/8 in, 3-5/8 in |
Sizes Included | 1 in, 1/2 in, 3/4 in |
Blade Width | 1/2 in, 3/4 in, 1 in |
Overall Length | 3 in, 3 1/4 in, 3 1/2 in, 3 3/4 in |
Tip Size | 1/2 in, 3/4 in, 2 in |
Description
This chisel set from Irwin contains 3 pieces, each with a different size punch. It is made of steel blades and resin handles for durability. Each of the three chisels has a length of 3-1/8 in., 3-3/8 in., and 3-5/8 in. They come with standard tool tethering capability, meaning you can tether them to a flat surface or an accessory if desired. The one piece design offers a solid punch every time you use it, so there is no need to worry about blade slippage. Whether you are working on your car or around the house, the Irwin 1819362 High Impact Chisel Set will prove to be a handy addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- RIDGID Screw, Guide Post (39650)
- IRWIN Chisel Set, 3 Pieces, 1/2, 3/4, 1 In. (1768781)
- IRWIN High Impact Chisel Set, 5 Pieces (1819363)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- ALLPAX Hollow Punch Kit, Standard, 11 pcs. (AX1300)
- APEX TOOL GROUP Punch & Chisel SET MIXED 27 PC (GWR82306)
- MAYHEW PUNCH LINE-UP 4 pc KIT (MY62235)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- Irwin Cutting and Shaping Tools