Shop All Pipe Threading Replacement Dies
Irwin
Hex Threading Die, High Carbon Steel, 5mm
Mfr # 9722ZR
Zoro # G310040120
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 32
- Thread Direction Right Hand
- Finish - Machining Bright (Uncoated)
- Die Shape Hex
- Die Thread Size M5x0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 9722ZR
- Zoro # G310040120
- UPC # 042526097225
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
Die Thread Size | M5x0.8 |
Outside Dia. | 1 in |
Hex Size | 1 in |
Thread Size | 5 mm |
Details
Threads per Inch | 32 |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Die Shape | Hex |
Die Material | High Carbon Steel |
Thread Type | Metric |
Die Type | Solid |
Material - Machining | High Carbon Steel |
Thread Standard | Metric |
Thread Pitch | 0.80 mm |
For Tool Type | Automotive Repair and Machinery Tool |
Item | Hex Threading Die |
Die Thickness | 3/8 in |
Description
Hex Threading Die, Thread Size 5 mm, Metric, Solid, Outside Dia. 1 in, Die Material High Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.80 mm, Threads per Inch 32, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex (HS1506)
- TRUE NORTH Bag/Tote, Gear Bag, Hi-Viz Red, Nylon, 2 Pockets (RBL20)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- IRWIN Die, NC, Die Thread Size: #1/4"-20, PK5 (7220)
- IRWIN Hanson High Carbon Steel SAE Pipe Taper Tap 1/8 in.-27NPT 1 pc (1902ZR)
- IRWIN Hanson High Carbon Steel SAE Pipe Taper Tap 1/4 in.-18NPT 1 pc (1903ZR)
- RIDGID DIES, 4PJ 4 NPT HS CI (38255R)
- RIDGID Pipe Thread Die, 1 1/2 In, Alloy, 4Pc (37845)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00219)
- REED R12DN3/4 3/4IN R12-TYPE DIE SEG 05608 (R12DN 3/4)
- Irwin Pipe Threading Equipment