Shop All Bolt & Screw Extractor Sets
Irwin
Hex Head Multi-Spline Extractor - Carded
Mfr # 52203
Zoro # G3613289
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Bolt Size 5/16 in
- Required Drill Bit Size 3/16 in
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 52203
- Zoro # G3613289
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Compatible Bolt Size | 5/16 in |
Required Drill Bit Size | 3/16 in |
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Head Multi Spline Extractor |
Description
Hex Head Multi Spline Extractor, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (22XP78)
- J.W. WINCO GN617-10-M20X1.5-AK Indexing Plunger (617-10-M20X1.5-AK)
- INGERSOLL-RAND Air Reversible Cut-Off Tool (IR426)
- PROTO Drive Pin Punch, Long, 5/32 x 8 In (J48532L)
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- IRWIN Bolt Extractor Set, 3/4-1 In, 5 Pc (54125)
- IRWIN BOLT-GRIP 5 Pc. BASE SET (394001)
- IRWIN HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, 6-Piece (53545)
- IRWIN Impact Screw Extract 6Pc (1876225)
- IRWIN Spiral Screw Extrctr 5Pc (53535)
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- Irwin Bolt & Screw Extractor Sets