Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, M8-1.25
Mfr # 6634
Zoro # G4571165
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M8x1.25
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | M8x1.25 |
Overall Width | 1" |
Outside Dia. (In.) | 1.137 |
Size | M8 |
Hex Size (In.) | 1 |
Thread Size | M8x1.25 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | Metric |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Die Stock Hand Threading |
Material | Carbon Steel |
Pitch | 1.25mm |
Thickness (In.) | 3/8 |
Thread Standard | Metric |
Die Type | Solid |
Thread Pitch | 1.25mm |
For Tool Type | Automotive Repair and Machinery Tool |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size M8x1.25, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.25mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" Square Head Self-Ejecting Lathe Chuck Wrench (3900-4855)
- TEKTON 10-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Black (11/16 - 1-1/4 in.) (ORG26310)
- GEARWRENCH 3 Piece 1/4", 3/8", 1/2" Drive 120XP Locking Flex Head Ratchet Set (81382)
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460)
- IRWIN Hex Die (9733)
- IRWIN 12Mm125 Die Hex (6642ZR)
- IRWIN DIE 1"" HEX 1/2-13NC (9444)
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- IRWIN DIE HEX 1"" 8-32NC CARDED (9324)
- DRILL AMERICA m20x2 Carbon Steel Hex Die (DWTSMH20X2)
- Irwin Hex Dies