Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, M6-1.0
Mfr # 6627
Zoro # G4599576
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M6x1.00
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | M6x1.00 |
Overall Width | 1" |
Outside Dia. (In.) | 1.137 |
Hex Size (In.) | 1 |
Size | M6 |
Thread Size | M6x1.00 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | Metric |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Application | Cutting External Threads in Die Stocks and Adjustable Wrenches |
Thickness (In.) | 3/8 |
Pitch | 1.00mm |
For Tool Type | Automotive Repair and Machinery Tool |
Thread Pitch | 1.00mm |
Thread Standard | Metric |
Die Type | Solid |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size M6x1.00, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.00mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- KO-KEN Bit Socket TORX T25 50mm Z-series 1/4 Sq. Drive (2025Z.50-T25)
- IRWIN DIE HEX 1/4""-20NC CARD (9420ZR)
- IRWIN Hex Die, High Carbon Steel, RH, 5/8-11 (6852)
- IRWIN DIE 1"" HEX 7/16-20NF (9440)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-10 (6858)
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- GYROS Carbon Steel Hex Rethreading Die, 2-1/4-Inch to 8-Inch, 1 Piece (92-92608)
- Irwin Dies