Shop All Hex Dies
This Product is Discontinued
Irwin
Hex Die, High Carbon Steel, RH, M12-1.5 (Discontinued)
Mfr # 6643
Zoro # G4536786
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M12x1.50
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | M12x1.50 |
Overall Width | 1" |
Hex Size (In.) | 1 |
Size | M12 |
Outside Dia. (In.) | 1.137 |
Hex Size | 1 in |
Thread Size | M12x1.50 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | Metric |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Pitch | 1.50mm |
Thickness (In.) | 3/8 |
Application | Hand Threading |
For Tool Type | Automotive Repair and Machinery Tool |
Thread Pitch | 1.50mm |
Die Type | Solid |
Thread Standard | Metric |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size M12x1.50, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.50mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.