Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, 9/16-18
Mfr # 6849
Zoro # G4566773
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NF
- Die Thread Size 9/16"-18
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 9/16"-18 |
Overall Width | 1-7/16" |
Hex Size (In.) | 1 |
Size | 9/16" |
Outside Dia. (In.) | 1-7/16" |
Thread Size | 9/16"-18 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Thickness (In.) | 3/8 |
Pitch | 18 |
Application | Creating External Threads |
Thread Standard | UNF |
Threads per Inch | 18 |
Features | Die can be used with a Wrench or Socket When Space is Limited |
Die Type | Self-Aligning |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 9/16 In.-18, UNF, Self-Aligning, Die Material Carbon Steel, Thread Type NF, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #33 (C70166)
- EAGLE TAPTEK CUTTING TOOLS 13/16 CARBIDE HOLE CUTTER X 1in LONG CUT (TCT-8125-LT)
- HHIP Hydraulic Fine Adjustment Magnetic Base With 15" Arm (4401-0003)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-12 (6848)
- IRWIN DIE 1"" HEX 1/4-28NF (9423)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-9 (8461)
- IRWIN DIE HEX 1"" 8-32NC CARDED (9324)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- DRILL AMERICA m42x1.5 Carbon Steel Hex Die (DWTSMH42X1.5)
- Irwin Hex Dies