Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, 7/8-9
Mfr # 8461
Zoro # G4612526
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NC
- Die Thread Size 7/8"-9
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 7/8"-9 |
Overall Width | 1" |
Size | 7/8" |
Outside Dia. (In.) | 1.137 |
Hex Size (In.) | 1 |
Thread Size | 7/8"-9 |
Hex Size | 1 7/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Thickness (In.) | 3/8 |
Pitch | 9 |
Application | External Threads When Held In A Die Stock And Close Shoulder Work |
Material | Carbon Steel |
Threads per Inch | 9 |
Thread Standard | UNC |
Die Type | Self-Aligning |
Features | Die can be used with a Wrench or Socket When Space is Limited |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 7/8 In.-9, UNC, Self-Aligning, Die Material Carbon Steel, Thread Type NC, Threads per Inch 9, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Adapter SAE (6-7)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- IRWIN 22.0 Mm - 1.50 Mm Hcs Hex Die - Bulk (8565ZR)
- IRWIN 4-40 NC 1 in. High Carbon Steel Machine Screw Hexagon Die (HA6412)
- IRWIN Hex Die, High Carbon Steel, RH, 5/8-18 (6854)
- IRWIN DIE HEX 1"" 4-40NC CARDED (9312)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-10 (6858)
- IRWIN Hex Die (9733)
- KODIAK CUTTING TOOLS 7/8-14 Die Hex Rethreading Carbon Steel (5471246)
- Irwin Hex Dies