Shop All Hex Dies
This Product is Discontinued
Irwin
Hex Die, High Carbon Steel, RH, 3/8-16 (Discontinued)
Mfr # 6534
Zoro # G4606734
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type NC
- Die Thread Size 3/8"-16
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 3/8"-16 |
Overall Width | 1" |
Size | 3/8" |
Outside Dia. (In.) | 1.137 |
Hex Size (In.) | 1 |
Thread Size | 3/8"-16 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Pitch | 16 |
Thickness (In.) | 3/8 |
Material | Carbon Steel |
Die Type | Self-Aligning |
Thread Standard | NC |
Threads per Inch | 16 |
Features | Die can be used with a Wrench or Socket When Space is Limited |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 3/8 In.-16, NC, Self-Aligning, Die Material Carbon Steel, Thread Type NC, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.