Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, 3/4-10
Mfr # 6858
Zoro # G4554304
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NC
- Die Thread Size 3/4"-10
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 3/4"-10 |
Overall Width | 1-7/16" |
Outside Dia. (In.) | 1.137 |
Size | 3/4" |
Hex Size (In.) | 1 |
Thread Size | 3/4"-10 |
Hex Size | 1 7/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Pitch | 10 |
Thickness (In.) | 3/8 |
Material | Carbon Steel |
Application | Hand Threading |
Thread Standard | UNC |
Features | Die can be used with a Wrench or Socket When Space is Limited |
Threads per Inch | 10 |
Die Type | Self-Aligning |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 3/4 In.-10, UNC, Self-Aligning, Die Material Carbon Steel, Thread Type NC, Threads per Inch 10, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- ZORO SELECT Hand Tool, Steel, Lever, M6, M8, M10, M12 (DLHT-M)
- WESTWARD Combination Wrench, SAE, 1in Size (1EYJ2)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- IRWIN Hex Die, High Carbon Steel, RH, 10-32 (6431)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- IRWIN Hex Die, High Carbon Steel, RH, 1-14 (8467)
- IRWIN Hex Die, High Carbon Steel, RH, 5/8-18 (6854)
- IRWIN Hex Die, High Carbon Steel, RH, 5/8-11 (6852)
- WESTWARD Hex Rethreading Die, Std1 1/2In, 12 Pitch (10M988)
- Irwin Dies