Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, 1/2-20
Mfr # 6545
Zoro # G4558933
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NF
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1/2"-20 |
Overall Width | 1" |
Hex Size (In.) | 1 |
Size | 1/2" |
Outside Dia. (In.) | 1.137 |
Thread Size | 1/2"-20 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Pitch | 20 |
Thickness (In.) | 3/8 |
Material | Carbon Steel |
Application | Hand Threading |
Features | Die can be used with a Wrench or Socket When Space is Limited |
Threads per Inch | 20 |
Die Type | Self-Aligning |
Thread Standard | UNF |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 1/2 In.-20, UNF, Self-Aligning, Die Material Carbon Steel, Thread Type NF, Threads per Inch 20, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder (DWMT70782)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-20 (6540)
- IRWIN 4 - 40 NC, HCS Hex Die - Carded (9312)
- IRWIN DIE 1"" HEX 3/8-24NF (9436)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-16 (6860)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-13 (6544)
- WESTWARD Hex Rethreading Die, Carbon Steel, M6 (10T932)
- Irwin Dies