Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, 1-8
Mfr # 8465
Zoro # G4616166
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NC
- Die Thread Size 1"-8
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1"-8 |
Overall Width | 1" |
Size | 1" |
Outside Dia. (In.) | 1.137 |
Hex Size (In.) | 1 |
Thread Size | 1"-8 |
Hex Size | 1 13/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Pitch | 8 |
Application | Hand Threading |
Thickness (In.) | 3/8 |
Die Type | Self-Aligning |
Threads per Inch | 8 |
Thread Standard | UNC |
Features | Die can be used with a Wrench or Socket When Space is Limited |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 1 In.-8, UNC, Self-Aligning, Die Material Carbon Steel, Thread Type NC, Threads per Inch 8, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10-24 x 1-1/4" Socket Cap Head Bolt (06-75-2115)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-09MM)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- IRWIN Hex Die, High Carbon Steel, RH, 1-14 (8467)
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- IRWIN Hex Die, High Carbon Steel, RH, M6-1.0 (6627)
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- IRWIN 12Mm125 Die Hex (6642ZR)
- DRILL AMERICA m9x1.25 Carbon Steel Hex Die (DWTSMH9X1.25)
- Irwin Hex Dies