Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, 1-14
Mfr # 8467
Zoro # G4540864
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NF
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1"-14 |
Overall Width | 1" |
Outside Dia. (In.) | 1.137 |
Size | 1" |
Hex Size (In.) | 1 |
Thread Size | 1"-14 |
Hex Size | 1 13/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Pitch | 14 |
Thickness (In.) | 3/8 |
Application | Hand Threading |
Features | Die can be used with a Wrench or Socket When Space is Limited |
Die Type | Self-Aligning |
Thread Standard | UNF |
Threads per Inch | 14 |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 1 In.-14, UNF, Self-Aligning, Die Material Carbon Steel, Thread Type NF, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Mechanics Products 4-1/2 in. Carbon Steel Mini Bent Nose Pliers (20200)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X20)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- IRWIN DIE HEX 1/4""-20NC CARD (9420ZR)
- IRWIN DIE HEX 1""10-24NC CARDED (9328)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-20 (6540)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-10 (6858)
- IRWIN TAP & DIE SET 24 PC METRIC HEX (HN26313)
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- Irwin Hex Dies