Shop All Hex Dies
Irwin
Hex Die, 4mm x 0.75mm, PK3
Mfr # 9718
Zoro # G1933589
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M4x0.75
- Die Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | M4x0.75 |
Hex Size | 1 in |
Thread Size | M4x0.75 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | Metric |
Die Material | High Speed Steel |
Thread Direction | Right Hand |
Thread Pitch | 0.75mm |
Die Type | Solid |
For Tool Type | Automotive Repair and Machinery Tools |
Thread Standard | Metric |
Material - Machining | High Speed Steel |
Description
Hex Threading Die, Thread Size M4x0.75, Metric, Solid, Die Material High Speed Steel, Thread Type Metric, Thread Pitch 0.75mm, Thread Direction Right Hand, Die Shape Hex, Hex Size 1 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3985)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-12 (6848)
- IRWIN Hex Die, High Carbon Steel, RH, M6-1.0 (6627)
- IRWIN Hex Die, High Carbon Steel, RH, 1-8 (8465)
- IRWIN 4mm x 070 Hex Die (9717)
- IRWIN DIE 1"" HEX 1/4-28NF (9423)
- RIDGID Die, Hex Fixed Shape, 1"-11-1/2 Thread Sz (50740)
- Irwin Hex Dies