Shop All Hex Key Sets
Irwin
Hex Die 1/2-14Npt
Mfr # 7405
Zoro # G1757068
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 7405
- Zoro # G1757068
- UPC # 42526074059
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/2"-14 |
Details
Measurement Type | SAE |
Item | Standard Hex Key Set |
End Shape | Hex |
Description
Ideal for repairing damaged threads on plumbing and air pipe applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- DRILL AMERICA .3820 HSS Straight Shank Chucking Reamer (DWRR.3820)
- CENTURY DRILL & TOOL Pliers Linesman 7 Jaw Capacity 1-1/4 Jaw Length 1-1/4 Jaw Thick 7/16 (72555)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 3/16 in to 7/8 in, 4 mm to 19 mm , Full Polish (J47165)
- IRWIN DIE 1"" HEX 1/4-18NPT (9503ZR)
- IRWIN Hex Die 3/8-18Npt (7404)
- EAZYPOWER Assorted Security Hex Key Set, 1", 8 pcs. (79330)
- LISLE 12 Piece SAE Hex Key Set, 42500 (42500)
- EKLIND Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- PERFORMANCE TOOL 7-Pc Metric T-Handle Hex Key Set, W1712 (W1712)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- Irwin Hex Keys & Hex Key Sets