Shop All Hex Dies
Irwin
HCS Hex Die 1-7/16IN Across Flat
Mfr # 6950ZR
Zoro # G3583030
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M14x1.50
- Die Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | M14x1.50 |
Thread Size | M14x1.50 |
Hex Size | 1 7/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | Metric |
Die Material | High Speed Steel |
Thread Direction | Right Hand |
Thread Standard | Metric |
Die Type | Solid |
Material - Machining | High Speed Steel |
For Tool Type | Automotive Repair and Machinery Tool |
Thread Pitch | 1.50mm |
Description
Hex Threading Die, Thread Size M14x1.50, Metric, Solid, Die Material High Speed Steel, Thread Type Metric, Thread Pitch 1.50mm, Thread Direction Right Hand, Die Shape Hex, Hex Size 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 6 PK ASSORTED 1/4 SHEET PAPER (74-606)
- EKLIND Screwdriver (91602)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3018)
- STANLEY 2-Point Utility Blade, 2-9/10" W, 100PK (11-931A)
- IRWIN DIE HEX 1"" 4-40NC CARDED (9312)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- IRWIN Hex Die, High Carbon Steel, RH, 1-8 (8465)
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- IRWIN TAP & DIE SET 24 PC METRIC HEX (HN26313)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-20 (6540)
- WESTWARD Hex Rethreading Die, Std 1/4In, 20 Pitch (10T939)
- Irwin Dies