Shop All Die Sets
Irwin
Tap and Die Set, 66 pc, High Carbon Steel
Mfr # 97312
Zoro # G2465942
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Tap Dimension Type Metric
- Die Material High Speed Steel
- Thread Type BSP, Metric
- Tap Chamfer Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Sizes Included | M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M14x1.5, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, M20x2.5, M22x1.5, M24x2, M24x3, 1/8"-28 NPT |
Size/Range | M3 to M24, 1/8" NPT |
Size Range | M3 to M24 |
Cutting Sizes | 28 |
Min. Tap Thread Size | M3x0.5 |
Max. Die Thread Size | M24x3 |
65% Thread Drill Size | #38, 1/2 in, 10.50mm, 11/32 in, 13/64 in, 14.70mm, 18.75mm, 21/32 in, 27/32 in, 27/64 in, 3.40mm, 31/64 in, 4.30mm, 45/64 in, 5/8 in, 7/8 in, 8.90mm, 9/16 in, 9/32 in, C, I |
Min. Bore Dia. | M3 x 0.50 |
Die Hex Size | 5/8 in, 1 in, 1 7/16 in, 1 13/16 in |
Die Thread Sizes Included | M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, Pipe: 1/8"- 28 BSP |
Tap Sizes Included | M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, Pipe: 1/8 in - 28 BSP |
75% Thread Drill Size | 10.30mm, 10.50mm, 11/32 in, 12.00mm, 12.50mm, 14.00mm, 14.50mm, 15.50mm, 16.50mm, 17.50mm, 2.50mm, 20.50mm, 22.00mm, 3.30mm, 4.20mm, 5.00mm, 53/64 in, 6.00mm, 7.00mm, 8.50mm, H |
Drill Bit Size | #19, #20, #30, 11/16 in, 11/32 in, 12.0mm, 13.0mm, 13/32 in, 15/64 in, 17/64 in, 2.50mm, 21/32 in, 3/8 in, 35/64 in, 37/64 in, 5.0mm, 53/64 in, 7.0mm, 7/8 in, 8.0mm, 9.50mm, R |
Dimensions Standard | Metric |
55% Thread Drill Size | #37, 10.90mm, 12.50mm, 14.90mm, 16.90mm, 18.20mm, 20.90mm, 22.50mm, 27/64 in, 3.50mm, 4.40mm, 5.25mm, 55/64 in, 7.10mm, 8.90mm, 9.10mm, D |
Max. Tap Thread Size | M24x3.00 |
Thread Sizes Included | M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, Pipe: 1/8"- 28 BSP |
Description
Tap and Die Set, Number of Pieces 66, Die Shape Hex, Die Material High Speed Steel, Thread Sizes Included M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, Pipe: 1/8 In.- 28 BSP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- BEST WAY TOOLS Bit Security #10 Spanner (86823)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- IRWIN Tap and Die Set, 41 pc, High Carbon Steel (24606)
- IRWIN Drill Bit, Tap, and Die Set, 117 Pieces, 36 Drills, 34 Taps, 34 Dies in Set, Hex, High Carbon Steel (26377)
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- IRWIN Self Alignment Tap & Die Set, 116 pc (1841432)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- IRWIN Tap and Die Set, M3 to M7, 12 pc (1765541)
- STEEL GRIP Tap & Die Set (Mm) 10Pc (DR4827MM)
- Irwin Die Sets