Shop All Die Sets
Irwin
Tap and Die Set, 40 pc, Carbon
Mfr # 1835092
Zoro # G5064701
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Tap Dimension Type Metric
- Die Material High Speed Steel
- Thread Type Metric
- Tap Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Sizes Included | M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8"-28 BSP |
Size/Range | M3 to M12, 1/8" NPT |
Cutting Sizes | 3-12mm, 1/8"-28 |
Size Range | M3 to M12 |
55% Thread Drill Size | #37, 27/64 in, 3.50mm, 4.40mm, 5.25mm, 7.10mm, 7.25mm, 8.90mm, 9.10mm, D |
Thread Sizes Included | 1/8"-28 BSP, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.25, 12mm-1.75, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5mm- 0.80, 5mm-0.90, 6mm-1.00, 7mm- 1 .00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25 |
Die Thread Sizes Included | 1/8"-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1 .00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
Min. Bore Dia. | 1/8 in - 28 BSP |
Max. Tap Thread Size | M12x1.75 |
Tap Sizes Included | 1/8 in -28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1 .00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
65% Thread Drill Size | #37, 27/64 in, 3.50mm, 4.40mm, 5.25mm, 7.10mm, 7.25mm, 8.90mm, 9.10mm, D |
75% Thread Drill Size | 10.30mm, 11/32 in, 2.50mm, 3.30mm, 4.20mm, 5.00mm, 6.00mm, 7.00mm, 8.50mm, H |
Min. Tap Thread Size | 1/8"-28 |
Die Hex Size | 1 in |
Drill Bit Size | #19, #20, #30, #39, #9, 13/32 in, 21/64 in, 3/8 in, B, H, J, O, R, S, Z |
Max. Die Thread Size | M12x1.75 |
Description
Tap and Die Set, Number of Pieces 40, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included 1/8 In.-28 BSP, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.25, 12mm-1.75, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5mm- 0.80, 5mm-0.90, 6mm-1.00, 7mm- 1 .00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 11.1mm 7/16in Boring, Dowel Drill Bits 77mm Long (DB.111.77L)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- ACDELCO G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories (ARS1212P)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Red) (DMS18015)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97312)
- IRWIN Tap and Die Set, M3 to M7, 12 pc (1765541)
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (24640)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel (24605)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc, 14 PcSet (98902)
- Irwin Dies