Shop All Microbiology Media
Irwin
HANSON IRWIN 3018006B 29 Piece M2 Turbomax Drill Bit Set Reduced Shank
Mfr # HA3018006B
Zoro # G204127067
Free Shipping & Returns
$235.99
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
- Brand Irwin
- MFR # HA3018006B
- Zoro # G204127067
- UPC # 24721065179
- Country of Origin China
- Category Microbiology Media
Description
^Oxide Treatment - resists corrosion prevents bit from rusting. ^TURBOMAX Tip - up to 10x faster starts. ^Flatted Shanks above 11/64 in. - Eliminates slippage in drill chuck. ^Reduced Shank above 3/8 In. - allows the use of larger drill bits in a 3/8 In. chuck. ^Supercedes: HAN73148. Contains the following drill bit sizes: 1/16 in. 5/64 in 3/32 in. 7/64 in. 1/8 in. 9/64 in. 5/32 in. 11/64 in. 3/16 in. 13/64 in. 7/32 in. 15/6 in. 1/4 in. 17/64 in. 9/32 in. 19/64 in. 5/16 in. 21/64 in. 11/32 in. 23/64 in. 3/8 in. 25/64 in. 13/32 in. 27/64 in. 7/16 in. 29/64 in. 15/32 in. 31/64 in. 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- LOVIBOND Dipslide, TTC/ROSE, TVC, PK10 (56B010310)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- GLOBE SCIENTIFIC Biopsy Foam Pad, Blue, PK1000 (190195)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- Irwin Microbiology Media