Shop All Die Sets
Irwin
Drill Bit, Tap, and Die Set, 117 Pieces, 36 Drills, 34 Taps, 34 Dies in Set, Hex, High Carbon Steel
Mfr # 26377
Zoro # G1391634
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Number of Pieces 117
- Die Material Carbon Steel
- Thread Type NC, NF, Metric, NPT, BSP
- Sizes Included #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP |
Cutting Sizes | 34 |
Size Range | #4 to 1/2", M3 to M12 |
Tap Dimension Type | Inch, Machine, Metric |
Size/Range | #4 to 1/2", M3 to M12, 1/8" NPT, 1/8" BSP |
Max. Tap Thread Size | 3/8"-16 |
Drill Sizes | #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 0, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, J, l, Q, R, S, U, Z |
Dimensions Standard | Metric, Fractional Inch, Machine |
Smallest Thread Size | #4-40 |
Drill Bit Dia. Included | #0, #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, J, l, Q, R, S, U, Z |
Largest Drill Bit Dia. | U |
Die Thread Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6- 32 NC, #8-32 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 1/8"-28 BSP, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 7/16"-14 NC, 7/16"-24 NF, M10x1.25, M10x1.50, M11x1.50, M12x1.50, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25 |
Max. Die Thread Size | 1/2"-20 |
Largest Thread Size | 3/8"-16 |
Tap Length Standard | ANSI |
Description
Drill Bit, Tap, and Die Set, Number of Pieces 117, Die Shape Hex, Thread Type NC, NF, Metric, NPT, BSP, Drill Bit Material Carbon Steel, Tap Type Straight Flute, Tap Material High Speed Steel, Die Material Carbon Steel, Drill Bit Dia. Included #0, #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, J, l, Q, R, S, U, Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- BLACK & DECKER SpIndle (N115813)
- STAHLWILLE TOOLS VDE electricians screwdrivers DRALL+ 0, 4 mm x 2, 5 mm blade length 75 mm (46603025)
- POWERBUILT 6PC OIL FILTER SOCKET SET KIT83 (641326)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel (24605)
- IRWIN Self Alignment Tap & Die Set, 116 pc (1841432)
- IRWIN Tap and Die Set, M3 to M7, 12 pc (1765541)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-26)
- Irwin Die Sets