Shop All Chisels
Irwin
Hand Chisel, 2 In. x 4-3/4 In.
Mfr # 1768780
Zoro # G4571847
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2 in
- Tether Capable Tether Capable
- Material Steel
- Number of Pieces 1
- Application Woodworking/Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 in |
Length | 4 3/4 in |
Overall Length | 4 3/4 in |
Blade Width | 2 in |
Details
Item | Construction Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Number of Pieces | 1 |
Application | Woodworking/Construction |
Characteristics | Beveled Edges, High Quality Hardened And Tempered Blade, ProTouch(TM) Grip For Added Comfort And Control, Enlarged Steel Strike Cap |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Features | Ergonomic Handle Design With Protouch Grip, High Quality Hardened Steel Blade, Large Strike Cap Withstands Repetitive Hammer Strikes |
Non-Sparking | No |
Chisel Type | Marples Construction Chisel |
Grip Style | Plain |
Material Applications | For Wood |
Tether Ready | No |
Includes Striking Cap | Yes |
Includes Handle | Yes |
Blade Tip Shape | Straight |
Handle Material | Plastic |
Description
Construction Chisel, Chisel Type Marples Construction Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 2 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 4 3/4 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Features Ergonomic Handle Design With Protouch Grip, High Quality Hardened Steel Blade, Large Strike Cap Withstands Repetitive Hammer Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934929)
- SWANSON TOOL 16" x 24" Aluminum Carpenter Square (TA123)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (22UW06)
- IRWIN Hand Chisel, 1/2 In. x 4-1/8 In. (1768774)
- IRWIN Hand Chisel, 3/4 In. x 4-1/4 In. (1768776)
- IRWIN Hand Chisel, 1 In. x 4-1/4 In. (1768777)
- IRWIN Hand Chisel, 1-1/2 In. x 4-3/4 In. (1768779)
- IRWIN Hand Chisel, 1/4 In. x 3-5/8 In. (1768772)
- AJAX TOOL WORKS CHISEL EXHAUST 4pc SET ZG SK (AJA9034)
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- Irwin Cutting and Shaping Tools