Shop All Chisels
Irwin
Hand Chisel, 1 In. x 4-1/4 In.
Mfr # 1768777
Zoro # G4541887
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Tether Capable Tether Capable
- Material Steel
- Application Woodworking/Construction
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 in |
Length | 4 1/4 in |
Height | 1.2" |
Blade Width | 1 in |
Overall Length | 4 1/4 in |
Details
Item | Construction Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | Woodworking/Construction |
Number of Pieces | 1 |
Characteristics | Beveled Edges, High Quality Hardened And Tempered Blade, ProTouch(TM) Grip For Added Comfort And Control, Enlarged Steel Strike Cap |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Ergonomic Handle Design With Protouch Grip, High Quality Hardened Steel Blade, Large Strike Cap Withstands Repetitive Hammer Strikes |
Handle Material | Plastic |
Tether Ready | No |
Chisel Type | Marples Construction Chisel |
Grip Style | Plain |
Material Applications | For Wood |
Includes Handle | Yes |
Blade Tip Shape | Straight |
Includes Striking Cap | Yes |
Description
Construction Chisel, Chisel Type Marples Construction Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 1 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 4 1/4 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Features Ergonomic Handle Design With Protouch Grip, High Quality Hardened Steel Blade, Large Strike Cap Withstands Repetitive Hammer Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- PALMGREN Floor Step Drill Press, 1 Ph, 17", 16 Speed (9680177)
- MAYHEW Progrip Small U Notch Trim Tool (13260)
- BOSCH Router Fixed Base for MR23-Series (MRF01)
- IRWIN Hand Chisel, 3/4 In. x 4-1/4 In. (1768776)
- IRWIN Hand Chisel, 1-1/2 In. x 4-3/4 In. (1768779)
- IRWIN Hand Chisel, 1/4 In. x 3-5/8 In. (1768772)
- IRWIN Hand Chisel, 1/2 In. x 4-1/8 In. (1768774)
- IRWIN Hand Chisel, 2 In. x 4-3/4 In. (1768780)
- DASCO 3/4 In. x 12 In. Cold Chisel (0410-0)
- AJAX TOOL WORKS CHISEL EXHAUST 4pc SET ZG SK (AJA9034)
- Irwin Chisels