Shop All Chisels
Irwin
Hand Chisel, 1-1/2 In. x 4-3/4 In.
Mfr # 1768779
Zoro # G4553455
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Application Woodworking/Construction
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 1/2 in |
Length | 4 3/4 in |
Blade Width | 1 1/2 in |
Overall Length | 4 3/4 in |
Details
Item | Construction Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | Woodworking/Construction |
Number of Pieces | 1 |
Characteristics | Beveled Edges, High Quality Hardened And Tempered Blade, ProTouch(TM) Grip For Added Comfort And Control, Enlarged Steel Strike Cap |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Ergonomic Handle Design With Protouch Grip, High Quality Hardened Steel Blade, Large Strike Cap Withstands Repetitive Hammer Strikes |
Grip Style | Plain |
Tether Ready | No |
Handle Material | Plastic |
Material Applications | For Wood |
Includes Handle | Yes |
Includes Striking Cap | Yes |
Blade Tip Shape | Straight |
Chisel Type | Marples Construction Chisel |
Description
If you are looking for a high-quality hand chisel, the Irwin 1768779 is the tool to choose. Made of steel blade and resin handle, this 1-1/2 in. x 4 3/4 in. hand chisel offers a comfortable grip and superior control while working on woodworking or construction projects. The straight wireway has a length of 4 3/4 in., which allows you to easily tether it with a standard tool. When you need a durable hand chisel that is built to last, go with the Irwin 1768779 Hand Chisel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- DRILLCO 5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14012)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 2 In D (63134998315)
- IRWIN Hand Chisel, 1 In. x 4-1/4 In. (1768777)
- IRWIN Hand Chisel, 1/4 In. x 3-5/8 In. (1768772)
- IRWIN Hand Chisel, 1/2 In. x 4-1/8 In. (1768774)
- IRWIN Hand Chisel, 3/4 In. x 4-1/4 In. (1768776)
- IRWIN Hand Chisel, 2 In. x 4-3/4 In. (1768780)
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16S2)
- AMPCO SAFETY TOOLS Hand Chisel, 10" L, 1/2" Hex, 1" Tip (C-38)
- Irwin Chisels